This product has been discontinued.

M Block: 25-pair (66m1-25) 10" H x 3-5/16" W x 1-3/16" D
Item #: 56882
Cat #: 40066-M25
UPC: 078477123515
Documents & Guides
M Block: 25-pair (66m1-25) 10 Inch Height x 3-5/16 Inch Width x 1-3/16 Inch Depth
Sign In or Register to view pricing and more.
No associated products found.
Overview
M Block: 25-pair (66m1-25) 10 Inch Height x 3-5/16 Inch Width x 1-3/16 Inch Depth
M Block: 25Pair (66M1-25) 10-inch H X 3-5/16-inch W X 1-3/16-inch D
Also known as: 078477123515, 40066-M25
Specifications
Color: | White |
Type: | 25 Pair |
Color: | White |
Type: | 25 Pair |
Customer Reviews
No reviews for this product
(0)