Pulling Grip, Rotating Eye, Cable Diameter Range: 0.750 Inch - 0.990 Inch.
Item #: 1622633
Cat #: L8603
UPC: 078477972359
Pulling Grip, Rotating Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Range: 0.750 Inch - 0.990 Inch.
Sign In or Register to view pricing and more.
Ilsco
TA-350 Mechanical Lug, 1-Hole, Aluminum, (1) 6 AWG - 350 MCM CU/AL, 3/8" Stud Size
Item #: 35864
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Pulling Grip, Rotating Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Range: 0.750 Inch - 0.990 Inch.
Rotating Eye, Closed Mesh, Double Weave, Heavy Duty, Pulling Wire Mesh Grip with .750 to .990 Cable Diameter, Medium Length
Also known as: 078477972359, L8603
Specifications
Material: | Steel |
Diameter Range: | 0.750 - 0.990 in |
Material: | Steel |
Diameter Range: | 0.750 - 0.990 in |
Customer Reviews
No reviews for this product
(0)