Type MV-105 Shielded Power Cable, 750 MCM Copper, 5/8kV

Item #: 1438933

Cat #: 114-23-3849

UPC:

Documents & Guides
Okoguard-Okoseal Type MV-105 Shielded Power Cable, 750 MCM Copper, 5kv-133% or 8kV-100% Insulation Level
Sign In or Register to view pricing and more.

No associated products found.

Overview

Okoguard-Okoseal Type MV-105 Shielded Power Cable, 750 MCM Copper, 5kv-133% or 8kV-100% Insulation Level
Also known as: 114-23-3849

Specifications

Gauge: 750
Material: Copper
Color: Black
Conductors: 1
Gauge: 750
Color: Black
Material: Copper
Conductors: 1

Customer Reviews

No reviews for this product
(0)