EZ PANEL HE 1X4 23W 4K DIM WH

Item #: 1416356

Cat #: EZPANHE1X4-23N-D10

UPC: 019813705910

Documents & Guides
No Documents Available
EZ PANEL HE 1X4 23W 4K DIM WH
Sign In or Register to view pricing and more.

No associated products found.

Overview

EZ PANEL HE 1X4 23W 4K DIM WH
Also known as: 019813705910, EZPANHE1X4-23N-D10

Specifications

Wattage: 23
Color Temperature: 4000 (Cool White)
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 23
Width: 12 in, 1 ft
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)

Recently Viewed (1)