
15A Commercial Grade Decora Receptacle, 5-15R, White
Item #: 14083
Cat #: 16252-W
UPC: 078477819685
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - White
Sign In or Register to view pricing and more.
Overview
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - White
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477819685, 16252-W
Specifications
Volts AC: | 120 |
Amps: | 15 |
Material: | Thermoplastic |
Color: | White |
Type: | Self-Grounding |
NEMA Configuration: | 5-15R |
Volts AC: | 120 |
Material: | Thermoplastic |
Type: | Self-Grounding |
Amps: | 15 |
Color: | White |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)