
Type TC-ER Control Cable, 12/3, 600V
Item #: 1405062
Cat #: 95593099
UPC:
Documents & Guides
Type TC-ER Control Cable, 12 AWG, 3 Copper Conductors, Cross Linked Polyethylene (XLPE) Insulation XHHW-2 Polyvinyl Chloride (PVC) Jacket with 1 Insulated Green Copper Ground, 600V
Sign In or Register to view pricing and more.
Overview
Type TC-ER Control Cable, 12 AWG, 3 Copper Conductors, Cross Linked Polyethylene (XLPE) Insulation XHHW-2 Polyvinyl Chloride (PVC) Jacket with 1 Insulated Green Copper Ground, 600V
Southwire’s 600 Volt Type TC-ER control cables are suited for use in wet and dry areas, conduits, ducts, troughs, trays, directburial, aerial supported by a messenger, and where superior electrical properties are desired. These cables are capable of operatingcontinuously at the conductor temperature not in excess of 90°C for normal operation in wet and dry locations, 130°Cfor emergency overload, and 250°C for short circuit conditions. For uses in Class I, II, and III, Division 2 hazardous locationsper NEC Article 501 and 502. Constructions with 3 or more conductors are listed for exposed runs (TC-ER) per NEC 336.10.
Also known as: 95593099
Specifications
Conductors: | 3 |
Gauge: | 12 |
Volts AC: | 600 |
Conductors: | 3 |
Volts AC: | 600 |
Gauge: | 12 |
Customer Reviews
No reviews for this product
(0)