
Safety Switch, 30A, 3P, 240V, GD Fusible, NEMA 3R
Item #: 1401882
Cat #: GF321NRA
UPC: 804766753503
Documents & Guides
30 AMP, 3-Pole, General Duty Safety Switch, Series A, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R, Uses: FLNR Series Fuses.
Sign In or Register to view pricing and more.
Overview
30 AMP, 3-Pole, General Duty Safety Switch, Series A, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R, Uses: FLNR Series Fuses.
Also known as: 804766753503, GF321NRA
Specifications
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 240 |
Volts DC: | 250 |
Amps: | 30 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)