STR BLD FLANGED OUTLET 3W 15A 125V

Item #: 136378

Cat #: 5279-SS

UPC: 785007527919

Documents & Guides
Straight Blade 2pole 3wire 15amp 125volt Flanged Outlet
Sign In or Register to view pricing and more.

Overview

Straight Blade 2pole 3wire 15amp 125volt Flanged Outlet
Also known as: 785007527919, 5279-SS

Specifications

Color: Gray
Material: Thermoplastic
Type: Flanged Outlet
NEMA Configuration: 5-15R
Color: Gray
Type: Flanged Outlet
Material: Thermoplastic
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)