15 Amp NEMA Twist Lock Outlets

23 Found
Pass & Seymour

STR BLD FLANGED OUTLET 3W 15A 125V

Item #: 136378
CAT #: 5279-SS
UPC: 785007527919
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

2P3W, 15A 125V, ML-2R, Stainless Flange

Item #: 22142
CAT #: HBL7596
UPC: 783585237817
Sign In or Register to view pricing and more.
Leviton

1-Gang, Single Outlet, Wetguard Cover, Yellow

Item #: 382450
CAT #: 90W47-S
UPC: 078477519493
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG FLG RCPT, MIDGET 15A 125V, ML-2R,NM

Item #: 22124
CAT #: HBL7596N
UPC: 783585237824
Sign In or Register to view pricing and more.
Leviton

#1cd/flanged Outlet

Item #: 485466
CAT #: 4585-C
UPC: 078477795743
Sign In or Register to view pricing and more.
Leviton

LEV 95W34-S WG OUTLET WITH CV

Item #: 510061
CAT #: 95W34-S
UPC: 078477519547
Sign In or Register to view pricing and more.
Leviton

Single Locking Receptacle, Weatherproof, 15A, 250V

Item #: 864984
CAT #: 95W49-S
UPC: 078477519561
Sign In or Register to view pricing and more.
Leviton

Flanged Outlet

Item #: 2173
CAT #: 7526-C
UPC: 078477835739
Sign In or Register to view pricing and more.
Leviton

WG DUPLEX OUTLET

Item #: 611912
CAT #: 85W49-D
UPC: 078477518793
Sign In or Register to view pricing and more.
Leviton

Locking Duplex Outlet, Watertight and Dust-Tight, 15A

Item #: 585583
CAT #: 85W47-D
UPC: 078477518786
Sign In or Register to view pricing and more.
Leviton

Duplex Outlet

Item #: 1666551
CAT #: 85W04-D
UPC: 078477518441
Sign In or Register to view pricing and more.
Leviton

LEV 95W04-S WG OUTLET WITH COVER

Item #: 673508
CAT #: 95W04-S
UPC: 078477519455
Sign In or Register to view pricing and more.
Leviton

Duplex Outlet

Item #: 746502
CAT #: 85W07-D
UPC: 078477518762
Sign In or Register to view pricing and more.
Leviton

Flanged Outlet w/ Cover, Wetguard, 15A, 125V, 2P, 3W

Item #: 616967
CAT #: 95W47-S
UPC: 078477519554
Sign In or Register to view pricing and more.
Leviton

Duplex Outlet

Item #: 1554964
CAT #: 85W34-D
UPC: 078477518779
Sign In or Register to view pricing and more.
Leviton

Lampholder Bulk

Item #: 580085
CAT #: 458
UPC: 078477107591
Sign In or Register to view pricing and more.
Pass & Seymour

STR BLD FLANGED OUTLET 3W 15A 125V

Straight Blade 2pole 3wire 15amp 125volt Flanged Outlet
Item #: 136378
CAT #: 5279-SS
UPC: 785007527919
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

2P3W, 15A 125V, ML-2R, Stainless Flange

HUBBELL 7596
Item #: 22142
CAT #: HBL7596
UPC: 783585237817
Sign In or Register to view pricing and more.
Leviton

1-Gang, Single Outlet, Wetguard Cover, Yellow

1-Gang, Vertical Mount, Weatherproof Cover, Non-Metallic, Type: (1) Single Receptacle, Diameter: 1.406". Color: Yellow. For use with: Wetguard 15A Plugs
Item #: 382450
CAT #: 90W47-S
UPC: 078477519493
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG FLG RCPT, MIDGET 15A 125V, ML-2R,NM

Hubbell Wiring Device Kellems, Locking Devices, Midget Twist-Lock,Industrial, Flanged Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, ML-2R, Screw Terminal, Nylon
Item #: 22124
CAT #: HBL7596N
UPC: 783585237824
Sign In or Register to view pricing and more.
Leviton

#1cd/flanged Outlet

15 Amp, 250 Volt, NEMA L6-15r, 2p, 3w, Flanged Outlet Locking Receptacle,industrial Grade, Grounding, - White
Item #: 485466
CAT #: 4585-C
UPC: 078477795743
Sign In or Register to view pricing and more.
Leviton

LEV 95W34-S WG OUTLET WITH CV

15 Amp, 277 Volt, NEMA L7-15, 2P, 3W, Locking Single Outlet, Industrial Grade, Grounding, Wetguard - YELLOW
Item #: 510061
CAT #: 95W34-S
UPC: 078477519547
Sign In or Register to view pricing and more.
Leviton

Single Locking Receptacle, Weatherproof, 15A, 250V

Single Locking Receptacle, Wetguard Series, Weatherproof, 15 Amp, 250 Volt, 2 Pole, 3 Wire, NEMA L6-15, Industrial Grade With Grounding, Yellow
Item #: 864984
CAT #: 95W49-S
UPC: 078477519561
Sign In or Register to view pricing and more.
Leviton

Flanged Outlet

15 Amp, 125 Volt 1-Phase, NEMA L1-15R, 2P, 2W, Flanged Outlet Locking Receptacle, Industrial Grade, Grounding - Black.
Item #: 2173
CAT #: 7526-C
UPC: 078477835739
Sign In or Register to view pricing and more.
Leviton

WG DUPLEX OUTLET

15 Amp, 250 Volt, NEMA L6-15, 2P, 3W, Locking Duplex Outlet, Industrial Grade, Grounding, Wetguard - YELLOW
Item #: 611912
CAT #: 85W49-D
UPC: 078477518793
Sign In or Register to view pricing and more.
Leviton

Locking Duplex Outlet, Watertight and Dust-Tight, 15A

Locking Duplex Outlet, Watertight and Dust-Tight, Industrial Grade, 15A, 125V, NEMA L5-15, 2P3W Grounding, Yellow
Item #: 585583
CAT #: 85W47-D
UPC: 078477518786
Sign In or Register to view pricing and more.
Leviton

Duplex Outlet

15 Amp, 125 Volt, NEMA L1-15, 2P, 2W, Industrial Grade, Non-Grounding, Wetguard, Locking Duplex Outlet, Yellow
Item #: 1666551
CAT #: 85W04-D
UPC: 078477518441
Sign In or Register to view pricing and more.
Leviton

LEV 95W04-S WG OUTLET WITH COVER

LEV 95W04-S WG OUTLET WITH COVER
Item #: 673508
CAT #: 95W04-S
UPC: 078477519455
Sign In or Register to view pricing and more.
Leviton

Duplex Outlet

15 Amp, 125 Volt / 10 Amp, 250 Volt, Non-NEMA, 3P, 3W, Industrial Grade, Non-Grounding, Wetguard, Locking Duplex Outlet, Yellow
Item #: 746502
CAT #: 85W07-D
UPC: 078477518762
Sign In or Register to view pricing and more.
Leviton

Flanged Outlet w/ Cover, Wetguard, 15A, 125V, 2P, 3W

Flanged Outlet w/ Cover, Wetguard, 15 Amp, 125 Volt, NEMA L5-15, 2-Pole, 3-Wire, Industrial Grade, Grounding, Locking Single Outlet, Corrosion Resistant, Yellow
Item #: 616967
CAT #: 95W47-S
UPC: 078477519554
Sign In or Register to view pricing and more.
Leviton

Duplex Outlet

15 Amp, 277 Volt, NEMA L7-15, 2P, 3W, Industrial Grade, Wetguard, Grounding, Locking Duplex Outlet, Yellow
Item #: 1554964
CAT #: 85W34-D
UPC: 078477518779
Sign In or Register to view pricing and more.
Leviton

Lampholder Bulk

Medium Base, Bi-pin, Standard Fluorescent Lampholder, Butt-on, Screw Mount, Stationary, , 9-inch 18-awm Tew Wire Leads - White
Item #: 580085
CAT #: 458
UPC: 078477107591
Sign In or Register to view pricing and more.
Page 1 of 2
23 Items found