EZ EMER BT 2X4 30W 4K DIM WH
Item #: 1346886
Cat #: EZPAN2X4-30N/D10/E2
UPC: 019813680699
Documents & Guides
No Documents Available
EZ EMER BT 2X4 30W 4K DIM WH
Sign In or Register to view pricing and more.
Overview
EZ EMER BT 2X4 30W 4K DIM WH
Also known as: 019813680699, EZPAN2X4-30N/D10/E2
Specifications
Color Temperature: | 4000 (Cool White) |
Width: | 24 in, 2 ft |
Wattage: | 30 |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 30 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Width: | 24 in, 2 ft |
Length: | 4 ft, 48 in |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)