2/3C EPR/PVC SHLD CCA 5KV/8KV 3X10 BARE GROUNDS MV-105
Item #: 1344729
Cat #: XMVE20203
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Continuously Corrugated Welded Cable, 2 AWG, 3 Conductor, Type MV-105, EPR/PVC SHIELDED C5KV/8KV 3X10 BARE GROUNDS, Continuously Corrugated Welded Cable
Overview
Continuously Corrugated Welded Cable, 2 AWG, 3 Conductor, Type MV-105, EPR/PVC SHIELDED C5KV/8KV 3X10 BARE GROUNDS, Continuously Corrugated Welded Cable
Variable Frequency Drives: 3-conductor CCW armored cables with 3 symmetrical grounding wire are the preferred wiring method for use with AC motors controlled by pulse-width modulated inverters in VFD applications
Also known as: XMVE20203
Specifications
Volts AC: | 8kV, 5kV |
Conductors: | 3 |
Gauge: | 2 |
Volts AC: | 8kV, 5kV |
Gauge: | 2 |
Conductors: | 3 |
Customer Reviews
No reviews for this product
(0)