EZ PANEL HE 2X4 46W 4K DIM WH
Item #: 1344699
Cat #: EZPANHE2X4-46N-D10
UPC: 019813706191
Documents & Guides
No Documents Available
EZ PANEL HE 2X4 46W 4K DIM WH
Sign In or Register to view pricing and more.
Overview
EZ PANEL HE 2X4 46W 4K DIM WH
Also known as: 019813706191, EZPANHE2X4-46N-D10
Specifications
Color Temperature: | 4000 (Cool White) |
Width: | 24 in, 2 ft |
Length: | 4 ft, 48 in |
Wattage: | 46 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Width: | 24 in, 2 ft |
Wattage: | 46 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)