Type STO Cord, 12/4, Gray, Cut to Length
Item #: 1341731
Cat #: STO124GRY-CUT
UPC:
Documents & Guides
Type STO Cord, 12 AWG , 4 Conductor, Gray, Cut to Length
Sign In or Register to view pricing and more.
Hubbell-Raco
5189-0 Weatherproof Cover, 1-Gang, (3) 1/2" Outlet, Die-Cast Aluminum, Gray
Item #: 49967
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Type STO Cord, 12 AWG , 4 Conductor, Gray, Cut to Length
Type STO portable cables are highly flexible, very versatile for outdoor use, flame retardant as well as resistant to moisture, water, acidic chemicals and Alkali .
Also known as: STO124GRY-CUT
Specifications
Gauge: | 12 |
Material: | Copper |
Color: | Gray |
Length: | Cut to Length |
Conductors: | 4 |
Gauge: | 12 |
Color: | Gray |
Conductors: | 4 |
Material: | Copper |
Length: | Cut to Length |
Customer Reviews
No reviews for this product
(0)