
Straight Cord Connector, 1", Straight, Male, Aluminum
Item #: 35780
Cat #: SHC1043
UPC: 783585200439
Documents & Guides
Hub Size: 1 Inch NPT, Straight Male Cord Connector, Cord Range: 0.88 Inch - 1.00 Inch, Form Size: F4, Material & Finish: Machined Aluminum, Color Code: Gray.
Sign In or Register to view pricing and more.
Overview
Hub Size: 1 Inch NPT, Straight Male Cord Connector, Cord Range: 0.88 Inch - 1.00 Inch, Form Size: F4, Material & Finish: Machined Aluminum, Color Code: Gray.
The Hubbell HUBSHC1043 aluminum cord connector features a knurled finish making them easy to handle and maintain UL listing by hand tightening. A lightweight aluminum design provides durable performance.
Also known as: 783585200439, SHC1043
Specifications
Diameter: | 1 in |
Material: | Aluminum |
Diameter Range: | 0.880 - 1 in |
Diameter: | 1 in |
Diameter Range: | 0.880 - 1 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)