Weatherproof Cover, 1-Gang, (3) 1/2" Outlet, Die-Cast Aluminum, Gray

Item #: 49967

Cat #: 5189-0

UPC: 050169518908

Weatherproof Cover, 1-Gang, Rectangular Cluster Cover with (3) 1/2" Outlet, Vertical/Horizontal Mount, Die Cast, Gray. Includes: (2) Closure Plugs.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof Cover, 1-Gang, Rectangular Cluster Cover with (3) 1/2" Outlet, Vertical/Horizontal Mount, Die Cast, Gray. Includes: (2) Closure Plugs.
Rugged die cast constructionState-of-the-art powder coat finish provides maximum weatherability and scratch resistanceIncludes gasket and mounting hardwareMulti-lingual instructions in each packageThree hole covers supplied with two closure plugs
Also known as: 050169518908, 5189-0

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Gangs: 1
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Mounting: Vertical, Horizontal
Gangs: 1
Threaded Outlet Diameter: 1/2 in
Color: Gray
Material: Aluminum
Number of Threaded Outlets: 3

Customer Reviews

No reviews for this product
(0)