SKEET XL 12IN 12W 27K RD DECO RN WH

Item #: 1317988

Cat #: SK12XL12RDYY

UPC: 019813499291

Documents & Guides
No Documents Available
SKEET XL 12IN 12W 27K RD DECO RN WH
Sign In or Register to view pricing and more.

No associated products found.

Overview

SKEET XL 12IN 12W 27K RD DECO RN WH
Also known as: 019813499291, SK12XL12RDYY

Specifications

Mounting: Flush, Surface
Diameter: 12 in
Wattage: 12
Volts AC: 120
Lumens: 900
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Mounting: Flush, Surface
Wattage: 12
Lumens: 900
Light Technology: LED
Diameter: 12 in
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)

Recently Viewed (1)