
750 MCM XHHW Stranded Copper, Black, Cut to Length
Item #: 1284046
Cat #: XHHW750STRBLK-CUT
UPC:
Documents & Guides
750 MCM XHHW Stranded Copper, Black, Cut to Length
Sign In or Register to view pricing and more.
Overview
750 MCM XHHW Stranded Copper, Black, Cut to Length
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW750STRBLK-CUT
Specifications
Gauge: | 750 kcmil |
Material: | Copper |
Color: | Black |
Length: | Cut to Length |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | XLPE |
Stranding: | Stranded |
Gauge: | 750 kcmil |
Color: | Black |
Volts AC: | 600 |
Jacket: | XLPE |
Material: | Copper |
Length: | Cut to Length |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)