Disconnect Encl. 60.12x49.75x2

Item #: 10891

Cat #: A60X4924LPFTC

UPC: 783510913106

Documents & Guides
Two Door Disconnect Enclosure, Bulletin A21 (two-door Type 12 Disconnect Enclosures), Size/dims: 60.12x49.75x24.12 , Material/finish: Steel/paint
Sign In or Register to view pricing and more.

No associated products found.

Overview

Two Door Disconnect Enclosure, Bulletin A21 (two-door Type 12 Disconnect Enclosures), Size/dims: 60.12x49.75x24.12 , Material/finish: Steel/paint
A disconnect can be installed on the centerpost or right side of this enclosure. Floor stands provide additional height and access for cleaning under the enclosure.
Also known as: 783510913106, A60X4924LPFTC

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Depth: 24.120 in
Finish: Powder Coated
Width: 49.750 in
Height: 60.120 in
IP/NEMA Rating: IP55, NEMA 12
Depth: 24.120 in
Width: 49.750 in
Material: Steel
Finish: Powder Coated
Height: 60.120 in

Customer Reviews

No reviews for this product
(0)