BUSS FUSEBLOCK WAS 2809

Item #: 10367

Cat #: BM6033SQ

UPC: 051712736473

Documents & Guides
30A 600V Midget - 13/32" x 1-1/2" 3 Pole Fuseblock with Screw and 1/4" Quick Connects
Sign In or Register to view pricing and more.

No associated products found.

Overview

30A 600V Midget - 13/32" x 1-1/2" 3 Pole Fuseblock with Screw and 1/4" Quick Connects
Also known as: 051712736473, BM6033SQ

Specifications

Family / Style: BM
Mounting: Screw
Type: Fuse Block, Type M
Amps: 30
Material: Thermoplastic
Class: CC
Volts AC: 600
Family / Style: BM
Type: Fuse Block, Type M
Material: Thermoplastic
Volts AC: 600
Mounting: Screw
Amps: 30
Class: CC

Customer Reviews

No reviews for this product
(0)