
1 AWG XHHW Stranded Copper, Black, Cut to Length
Item #: 1284043
Cat #: XHHW1STRBLK-CUT
UPC:
Documents & Guides
1 AWG XHHW Stranded Copper, Black, Cut to Length
Sign In or Register to view pricing and more.
Overview
1 AWG XHHW Stranded Copper, Black, Cut to Length
XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.
Also known as: XHHW1STRBLK-CUT
Specifications
Gauge: | 1 AWG |
Material: | Copper |
Color: | Black |
Length: | Cut to Length |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | XLPE |
Stranding: | Stranded |
Gauge: | 1 AWG |
Color: | Black |
Volts AC: | 600 |
Jacket: | XLPE |
Material: | Copper |
Length: | Cut to Length |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)