Wire Pulling Gel Lubricant - 1 Quart Squeeze Bottle
Item #: 14894
Cat #: WL-QT
UPC: 054007506225
Wire Pulling Lubricant, Gel, Includes: (1) 1-Quart Squeeze Bottle
Sign In or Register to view pricing and more.
Overview
Wire Pulling Lubricant, Gel, Includes: (1) 1-Quart Squeeze Bottle
3M™ Wire Pulling Lubricant is a clear polymer gel that acts as an excellent lubricant for pulling both electrical and communication cable. This lubricant gel wipes off the cable quickly and cleanly before terminating or splicing. The lubricant has a low coefficient of friction which lessens the chance of cable jacket damage from high pulling forces. Not only does 3M™ Wire Pulling Lubricant Gel make wire pulling jobs smoother and safer, it also wipes off the cable quickly and cleanly before terminating or splicing. The consistent gel does not liquefy, or separate with hot or cold aging. It stays thick, smooth and ready to apply. Temperature use range is 20(deg)F to 110(deg)F.
Also known as: 054007506225, WL-QT
Specifications
Type: | Lubricant, Gel |
Size: | 1 quart |
Type: | Lubricant, Gel |
Size: | 1 quart |
Customer Reviews
No reviews for this product
(0)