This product has been discontinued.

GFCI Receptacle, 15A, 125V, Ivory
Item #: 26968
Cat #: 1595-I
UPC: 785007423112
Documents & Guides
GFCI Receptacle, 15A, 125V, Ivory15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, TradeMaster/Spec Grade GFCI, Back & Side Wired, Wallplate & Self Grounding Clip Included - Ivory.
Sign In or Register to view pricing and more.
Overview
GFCI Receptacle, 15A, 125V, Ivory15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, TradeMaster/Spec Grade GFCI, Back & Side Wired, Wallplate & Self Grounding Clip Included - Ivory.
Also known as: 785007423112, 1595-I
Specifications
Type: | Receptacle, GFCI, Feed Through, Decorator |
Volts AC: | 120 |
Amps: | 15 |
Color: | Ivory |
NEMA Configuration: | 5-15R |
Type: | Receptacle, GFCI, Feed Through, Decorator |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Volts AC: | 120 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)