This product may not be available in all locations.

Breaker, 15A, 1P, 120V, 10 kAIC, Type BR Ground Fault
Item #: 1276080
Cat #: BRP115GF
UPC: 786689031152
Documents & Guides
15 Amp, 1-Pole, Type BR Ground Fault Circuit Breaker, Self Test, 10 kAIC, Wire Size #14-4, 120 VAC. ***Only use with Plug On Neutral Panels***
Sign In or Register to view pricing and more.
Overview
15 Amp, 1-Pole, Type BR Ground Fault Circuit Breaker, Self Test, 10 kAIC, Wire Size #14-4, 120 VAC. ***Only use with Plug On Neutral Panels***
Eaton Ground fault circuit breaker Catalog#:BRP115GF Eaton Ground fault circuit breaker, BR GF PER PROT 5MA, PON 1P, 15A, 10KAIC, UL ONLY.
Also known as: 786689031152, BRP115GF
Specifications
Volts AC: | 120, 240 |
Poles: | 1 |
Amps: | 15 |
Family / Style: | BR |
Type: | Plug-On Neutral |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Amps: | 15 |
Type: | Plug-On Neutral |
Poles: | 1 |
Family / Style: | BR |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)