General Purpose Flat Media Drop Cable

Item #: 548840

Cat #: 1485K-P3F5-C

UPC: 611320348149

Documents & Guides
General Purpose Flat Media Drop Cable, Right Angle Micro to Conductor Connector Style, Oil Resistant Grey PVC Jacket, Unshielded, 22 AWG Power Conductors, 24 AWG Signal Conductors
Sign In or Register to view pricing and more.

No associated products found.

Overview

General Purpose Flat Media Drop Cable, Right Angle Micro to Conductor Connector Style, Oil Resistant Grey PVC Jacket, Unshielded, 22 AWG Power Conductors, 24 AWG Signal Conductors
Designed specifically for use with KwikLink, these drop cables come in the most common connection configurations. All trunkline connections are 90° micro male with four wire unshielded cable. Device connection options include five pin mini and micro as well as flying leads.
Also known as: 611320348149, 1485K-P3F5-C

Specifications

Type: Drop Cable
Type: Drop Cable

Customer Reviews

No reviews for this product
(0)