HIGH OUTPUT LED EMERGENCY LIGHT 2W 2-HEAD 120/277V

Item #: 1262769

Cat #: REL21-W

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
HIGH OUTPUT LED EMERGENCY LIGHT WET LOCATION 2W 2-HEAD 120/277V

Overview

HIGH OUTPUT LED EMERGENCY LIGHT WET LOCATION 2W 2-HEAD 120/277V
Also known as: REL21-W

Specifications

Wattage: 4
Material: Thermoplastic
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 4
Color: White
Volts AC Range: 120 - 277
Material: Thermoplastic
Light Technology: LED

Customer Reviews

No reviews for this product
(0)