Liquid Tight Cord Grip, Size: 1/2", Cable Range: 0.170 - 0.450", Nylon

Item #: 841307

Cat #: M3231

UPC:

Documents & Guides
Liquid Tight Cord Grip, Size: 1/2", Cable Range: 0.170 - 0.450", Color: Black, Material: Nylon
Sign In or Register to view pricing and more.

No associated products found.

Overview

Liquid Tight Cord Grip, Size: 1/2", Cable Range: 0.170 - 0.450", Color: Black, Material: Nylon
Also known as: M3231

Specifications

Type: Cord Grip
Diameter: 1/2 in
Size: 0.170 - 0.450 in
Material: Nylon
Type: Cord Grip
Size: 0.170 - 0.450 in
Diameter: 1/2 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)