This product has been discontinued.

Tradesman Pro Tough Box 9-Quart Cooler
Item #: 1252557
Cat #: 55625
UPC: 092644556241
Documents & Guides
Tradesman Pro Tough Box 9-Quart Lunch/Food Cooler, 300 Pound Seating Capacity, Gray/Orange, 2 Compartments, Stackable
Sign In or Register to view pricing and more.
Hubbell-Raco
5320-0 Weatherproof Box, 1 Gang, (3) 1/2" Outlets, 2" Depth, Aluminum Die Cast
Item #: 51844
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Tradesman Pro Tough Box 9-Quart Lunch/Food Cooler, 300 Pound Seating Capacity, Gray/Orange, 2 Compartments, Stackable
Cooler keeps items cool for up to 30 hours. Industrial exterior body design supports seating of up to 300 pounds (136 kg). Main compartment has a 9-quart (8.5 L) or 11 can capacity. Lid stays open at 90 degrees for unobstructed main compartment access. Open the lid to 180 degrees in order to access the interior compartment perfect for smaller items. No-rust stainless steel hinge for extreme durability. Rotating hard handle for easy carrying
Also known as: 092644556241, 55625
Specifications
Height: | 12 in |
Color: | Gray/Orange |
Material: | Plastic |
Standards: | California Proposition 65 |
Length: | 14.700 in |
Width: | 8.800 in |
Height: | 12 in |
Material: | Plastic |
Length: | 14.700 in |
Color: | Gray/Orange |
Standards: | California Proposition 65 |
Width: | 8.800 in |
Customer Reviews
No reviews for this product
(0)