Hole Saw, 3-5/8"

Item #: 88114

Cat #: 3005858L

UPC: 082472300581

Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard; Hole Diameter: 3-5/8 In; Metal Cutting Life: Up To 2x; Pipe Entrance: 3 In; Material: Bi-metal. Will Cut Stainless Steel.
Sign In or Register to view pricing and more.

Overview

Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard; Hole Diameter: 3-5/8 In; Metal Cutting Life: Up To 2x; Pipe Entrance: 3 In; Material: Bi-metal. Will Cut Stainless Steel.
IMPROVED METAL CUTTING PERFORMANCE  Increased wall thickness improves durability and minimizes tooth loss  Optimized tooth design penetrates metal with ease  FAST, EFFICIENT CUTTING IN WOOD  Larger, sharper teeth remove more wood for fast cutting  EASY PLUG REMOVAL  SPEED SLOT  staircase design for fast, easy plug ejection 
Also known as: 082472300581, 3005858L

Specifications

Type: Hole Saw
Diameter: 3 5/8 in
Type: Hole Saw
Diameter: 3 5/8 in

Customer Reviews

No reviews for this product
(0)