TERRACE 1 LIGHT LARGE OUTDOOR WALL

Item #: 1244370

Cat #: 3254FSBZ

UPC: 783209112605

Documents & Guides
No Documents Available
TERRACE 1 LIGHT LARGE OUTDOOR WALL
Sign In or Register to view pricing and more.
Maxim Lighting
45563217 STEFAN-BATH VANITY
Item #: 1634780
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Maxim Lighting
45561217 Bath Vanity, 3-Light
Item #: 1634778
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Maxim Lighting
41403217 2L INCANDESCENT E26 MED
Item #: 1873976
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Maxim Lighting
47672004 4FT LED CEILING WRAP
Item #: 1634490
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

TERRACE 1 LIGHT LARGE OUTDOOR WALL
Also known as: 783209112605, 3254FSBZ

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Color: Bronze
Mounting: Wall
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 60
Mounting: Wall
Volts AC: 120
Color: Bronze
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)