4/0 XHHW Stranded Copper, Green

Item #: 1238005

Cat #: 55207199

UPC:

Documents & Guides
4/0 XHHW Stranded Copper, Green
Sign In or Register to view pricing and more.

No associated products found.

Overview

4/0 XHHW Stranded Copper, Green
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 55207199

Specifications

Color: Green
Material: Copper
Gauge: 4/0 AWG
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Color: Green
Gauge: 4/0 AWG
Conductors: 1
Stranding: Stranded
Material: Copper
Volts AC: 600
Jacket: XLPE

Customer Reviews

No reviews for this product
(0)