18 STR BC TFFN BLU

Item #: 96415

Cat #: 510110906

UPC: 029892277611

Documents & Guides
CLM 510110906 18 STR BC TFFN BLU
Sign In or Register to view pricing and more.

No associated products found.

Overview

CLM 510110906 18 STR BC TFFN BLU
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: 029892277611, 510110906

Specifications

Gauge: 18 AWG
Color: Blue
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Stranded
Gauge: 18 AWG
Material: Copper
Conductors: 1
Stranding: Stranded
Color: Blue
Volts AC: 600
Jacket: Nylon

Customer Reviews

No reviews for this product
(0)