
3 AWG THHN/THWN-2 Stranded Copper, White, 500'
Item #: 123532
Cat #: THHN3STRWHT500RL
UPC: 98010023260
Documents & Guides
3 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 500 ft. Reel.
Sign In or Register to view pricing and more.
Overview
3 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 98010023260, THHN3STRWHT500RL
Specifications
Length: | 500 ft |
Jacket: | PVC |
Material: | Copper |
Gauge: | 3 AWG |
Color: | White |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 500 ft |
Material: | Copper |
Color: | White |
Conductors: | 1 |
Package Type: | Reel |
Jacket: | PVC |
Gauge: | 3 AWG |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)