Grip, Diameter: 3 AWG, Lanyard Length: 23”

Item #: 1954766

Cat #: CR135

UPC: 617209995138

Sign In or Register to view pricing and more.
Documents & Guides
Pulling Grip Assembly, Diameter: 3 AWG, Lanyard Length: 23”

Overview

Pulling Grip Assembly, Diameter: 3 AWG, Lanyard Length: 23”
Also known as: 617209995138, CR135

Specifications

Length: 23 in
Type: Grip
Length: 23 in
Type: Grip

Customer Reviews

No reviews for this product
(0)