
Receptacle, Flush Mount, 50 Amp, 250 Volt
Item #: 122170
Cat #: 5750
UPC: 785007575002
Documents & Guides
Receptacle, Flush, 50 Amp, 3 Phase 250 Volt, NEMA 15-50, 3 Pole, 4 Wire, Grounding, Black.
Sign In or Register to view pricing and more.
Overview
Receptacle, Flush, 50 Amp, 3 Phase 250 Volt, NEMA 15-50, 3 Pole, 4 Wire, Grounding, Black.
Also known as: 785007575002, 5750
Specifications
Color: | Black |
Material: | Thermoplastic |
Amps: | 50 |
Mounting: | Wall |
NEMA Configuration: | 15-50R |
Color: | Black |
Amps: | 50 |
NEMA Configuration: | 15-50R |
Material: | Thermoplastic |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)