COUNTERMAX MX-L-120-3K 12W LED UNDER CABINET

Item #: 1217685

Cat #: 89995WT

UPC: 783209174054

Documents & Guides
COUNTERMAX MX-L-120-3K 12W LED UNDER CABINET
Sign In or Register to view pricing and more.

No associated products found.

Overview

COUNTERMAX MX-L-120-3K 12W LED UNDER CABINET
Also known as: 783209174054, 89995WT

Specifications

Color Temperature: 4000 (Cool White), 2700 (Warm White), Selectable
Volts AC: 120
Length: 24 in
Color: White
Light Technology: LED
Color Temperature: 4000 (Cool White), 2700 (Warm White), Selectable
Length: 24 in
Light Technology: LED
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)