
WALLPK 150W MH QT HPF GLASS LENS 120
Item #: 121581
Cat #: WP2H150QT/PC
UPC: 019813007656
Documents & Guides
WALLPACK 150W MH QT HPF GLASS LENS AND LAMP AND 120V PC BRONZE
Sign In or Register to view pricing and more.
Overview
WALLPACK 150W MH QT HPF GLASS LENS AND LAMP AND 120V PC BRONZE
Also known as: 019813007656, WP2H150QT/PC
Specifications
Wattage: | 150 |
Color: | Bronze |
Wattage: | 150 |
Color: | Bronze |
Customer Reviews
No reviews for this product
(0)