
Blank Knockout Seal, Snap-In, Plastic, 1"
Item #: 248231
Cat #: NM902
UPC: 018997540027
Documents & Guides
1", Knockout Seal, Snap-In, Non-Metallic, Package Quantity: 50.
Sign In or Register to view pricing and more.
Overview
1", Knockout Seal, Snap-In, Non-Metallic, Package Quantity: 50.
Snap-in blanks are used to close off 1 inch unused openings in boxes or panelboards. Snap-in blanks are black plastic and UL listed and CSA certified.
Also known as: 018997540027, NM902
Specifications
Diameter: | 1 in |
Color: | Gray |
Material: | Non-Metallic |
Diameter: | 1 in |
Material: | Non-Metallic |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)