
Power Outlet, Un-Metered, 20A, 1P, 120/240V, NEMA3R, Temporary
Item #: 116179
Cat #: U011010
UPC: 784567203035
Documents & Guides
20 Amp 120/240V, 1-Phase, Unmetered Surface Mount, Top Feed, NEMA 3R Receptacles: (2) 5-20R2GFCI Breakers: None
Sign In or Register to view pricing and more.
Overview
20 Amp 120/240V, 1-Phase, Unmetered Surface Mount, Top Feed, NEMA 3R Receptacles: (2) 5-20R2GFCI Breakers: None
Also known as: 784567203035, U011010, 30 amp
Specifications
Mounting: | Surface |
Phase: | 1 |
Amps: | 20 |
Volts AC: | 120/240 |
NEMA Configuration: | 5-20R |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Phase: | 1 |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)