3
more

Phillips Screwdriver, #2
Item #: 81260
Cat #: 603-4
UPC: 092644850363
Documents & Guides
Screwdriver, Length: 8-5/16", Shank Length: 4", Phillips (#2)
Sign In or Register to view pricing and more.
Overview
Screwdriver, Length: 8-5/16", Shank Length: 4", Phillips (#2)
Cushion Grip handle allows for greater torque and comfort. Integral flanges inside handle provide solid, twist resistant blade anchor. Special heat treated shafts. Precision machined tip for exact fit. Premium chrome plated for smooth feel and corrosion resistance. Patented Tip Ident quickly identifies the type of screwdriver and screwdriver tip orientation. Meets or exceeds applicable ASME / ANSI specifications. No. 2 Phillips with 4-Inch shank.
Also known as: 092644850363, 603-4
Specifications
Type: | Philips, Screwdriver |
Length: | 8 5/16 in |
Standards: | California Proposition 65 |
Type: | Philips, Screwdriver |
Standards: | California Proposition 65 |
Length: | 8 5/16 in |
Customer Reviews
No reviews for this product
(0)