LED Retrofit Module, 4", 10 Watt, 650 Lumen, 4000K, White

Item #: 1147721

Cat #: RL465-650L-DIMTR-120-40K-90-MD-WH

UPC: 848070070666

Documents & Guides
LED Retrofit Module, 4 Inch, 10 Watt, 650 Lumen, 4000K, 90 CRI, 38° Medium Beam, Dimmable, White Trim
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Mulberry Metal
40430 Flat Cover, Diameter 5"
Item #: 125852
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

LED Retrofit Module, 4 Inch, 10 Watt, 650 Lumen, 4000K, 90 CRI, 38° Medium Beam, Dimmable, White Trim
Also known as: 848070070666, RL465-650L-DIMTR-120-40K-90-MD-WH

Specifications

Wattage: 10
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 650
Color: White
Light Technology: LED
Dimmable: Yes
Wattage: 10
Volts AC: 120
Color: White
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 650
Light Technology: LED

Customer Reviews

No reviews for this product
(0)