Comb. Wallplate, 2-Gang, Toggle/Decora, Nylon, White, Standard

Item #: 25708

Cat #: 80707-W

UPC: 078477980088

Documents & Guides
2-Gang, 1-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

2-Gang, 1-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - White.
Leviton® Decora® designer wallplates - available in a wide spectrum of colors and styles - can add subtle elegance to any home. You can go modern with Decora® Plus screwless, snap-on wallplates, which install fast and flawlessly. Sleek, versatile and convenient, they now come in a midway size that gives even greater coverage and can hide unsightly wall surface irregularities. All Leviton® decorative wallplates can stand up to heavy use while coordinating perfectly with paint or wallcoverings. Think of them as the finishing touch to giving a home its signature look.
Also known as: 078477980088, 80707-W

Specifications

Gangs: 2
Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Color: White
Gangs: 2
Size: Standard
Color: White
Mounting: Device
Material: Thermoplastic, Nylon

Customer Reviews

No reviews for this product
(0)