Socket, 8-Pin, Tube Base, Open Screw Terminals, No Clip, 10A

Item #: 112544

Cat #: 51X120

UPC: 662917003200

Documents & Guides
Socket, 8 Pin, Tube Base, Open Screw Terminals, 10 Amp @ 600 Volt AC, Surface or DIN Rail Mount
Sign In or Register to view pricing and more.

Overview

Socket, 8 Pin, Tube Base, Open Screw Terminals, 10 Amp @ 600 Volt AC, Surface or DIN Rail Mount
Also known as: 662917003200, 51X120

Specifications

Amps: 10
Mounting: DIN Rail
Type: Relay, Socket
Volts AC: 600
Base: 8-Pin
Amps: 10
Type: Relay, Socket
Base: 8-Pin
Mounting: DIN Rail
Volts AC: 600

Customer Reviews

No reviews for this product
(0)