
GFCI Outlet, 15A, 125V, Tamper-Resistant, Self-Test
Item #: 1112643
Cat #: AGFTR2152W4
UPC: 78500705262
Documents & Guides
GFCI Outlet, 15 Amp, 125 Volt, Double Pole, Tamper-Resistant, Self-Test, Side & Back Wire, White
Sign In or Register to view pricing and more.
Overview
GFCI Outlet, 15 Amp, 125 Volt, Double Pole, Tamper-Resistant, Self-Test, Side & Back Wire, White
The new adorne Self-Test GFCI receptacle with SafeLock Protection conducts an automatic test every three seconds, ensuring it’s always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock Protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.
Also known as: 78500705262, AGFTR2152W4
Specifications
Amps: | 15 |
Color: | White |
Volts AC: | 125 |
Amps: | 15 |
Volts AC: | 125 |
Color: | White |
Customer Reviews
No reviews for this product
(0)