
NM-B Cable 14/3 w/Ground, 1000', White
Item #: 1106102
Cat #: 63946801
UPC: 032886263514
Documents & Guides
Nonmetallic Sheathed Cable, 600 Volt, 14 AWG, 3 Conductors, Copper, Yellow, 1000'
Sign In or Register to view pricing and more.
Overview
Nonmetallic Sheathed Cable, 600 Volt, 14 AWG, 3 Conductors, Copper, Yellow, 1000'
Also known as: 032886263514, 63946801
Specifications
Conductors: | 3 |
Material: | Copper |
Volts AC: | 600 |
Gauge: | 14 AWG |
Color: | Yellow |
Conductors: | 3 |
Volts AC: | 600 |
Color: | Yellow |
Material: | Copper |
Gauge: | 14 AWG |
Customer Reviews
No reviews for this product
(0)