Fluorescent Lamp, T5, 14W, 3500K
Item #: 1093686
Cat #: F14W/T5/835/ECO
UPC:
Documents & Guides
Fluorescent Lamp, 14 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1350, CRI: 85, Color Temp: 3500K. Length: 22 Inch
Sign In or Register to view pricing and more.
Overview
Fluorescent Lamp, 14 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1350, CRI: 85, Color Temp: 3500K. Length: 22 Inch
Also known as: F14W/T5/835/ECO
Specifications
Color Rendering Index (CRI): | 85 |
Length: | 22 in |
Material: | Glass |
Lumens: | 1350 |
Wattage: | 14 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Base: | Miniature Bi-Pin (G5) |
Color Rendering Index (CRI): | 85 |
Material: | Glass |
Wattage: | 14 |
Light Technology: | Fluorescent |
Length: | 22 in |
Lumens: | 1350 |
Color Temperature: | 3500 (Neutral White) |
Base: | Miniature Bi-Pin (G5) |
Customer Reviews
No reviews for this product
(0)