

Wallplate 1G Blank Box Mount Std SS
Item #: 1093107
Cat #: 93151-BOX1
UPC: 032664747311
Eaton Blank wallplate, Stainless steel, Blank Cutout, Stainless steel, Single- gang, Standard, ED Box1
Sign In or Register to view pricing and more.
Overview
Eaton Blank wallplate, Stainless steel, Blank Cutout, Stainless steel, Single- gang, Standard, ED Box1
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664747311, 93151-BOX1
Specifications
Type: | Blank |
Size: | Standard |
Mounting: | Box |
Material: | Stainless Steel |
Gangs: | 1 |
Color: | Stainless |
Type: | Blank |
Mounting: | Box |
Gangs: | 1 |
Size: | Standard |
Material: | Stainless Steel |
Color: | Stainless |
Customer Reviews
No reviews for this product
(0)