
Blank Wallplate, 1-Gang, 302 Stainless Steel, Standard, Box Mount
Item #: 9607
Cat #: 84014-40
UPC: 078477430309
Documents & Guides
1-Gang, No Device Blank Wallplate, Standard Size, 302 Stainless Steel, Box Mount - Stainless Steel.
Sign In or Register to view pricing and more.
Overview
1-Gang, No Device Blank Wallplate, Standard Size, 302 Stainless Steel, Box Mount - Stainless Steel.
Familiar and functional, Leviton® traditional wallplates are designed for use with traditional Leviton® devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction and they install quickly and easily. Leviton® offers traditional wallplates in a vast array of colors and configurations.
Also known as: 078477430309, 84014-40
Specifications
Type: | Blank Plate, Standard |
Size: | Standard |
Mounting: | Box |
Material: | Stainless Steel |
Gangs: | 1 |
Color: | Stainless |
Type: | Blank Plate, Standard |
Mounting: | Box |
Gangs: | 1 |
Size: | Standard |
Material: | Stainless Steel |
Color: | Stainless |
Customer Reviews
No reviews for this product
(0)