Freestanding Enclosure, Proline Series, NEMA 12
Item #: 1092188
Cat #: P2K1866
UPC: 783510320126
Documents & Guides
Freestanding Enclosure, Proline Series, NEMA 12, One Door, 70.94 x 23.92 x 23.82 Inch, Includes Steel Frame, Solid Door, Handle and Key Lock, Solid Top, Solid Rear Cover, Full Mounting Subpanel, Gland Plate, and Four Lifting Eyes
Sign In or Register to view pricing and more.
Overview
Freestanding Enclosure, Proline Series, NEMA 12, One Door, 70.94 x 23.92 x 23.82 Inch, Includes Steel Frame, Solid Door, Handle and Key Lock, Solid Top, Solid Rear Cover, Full Mounting Subpanel, Gland Plate, and Four Lifting Eyes
ProLine G2 Industrial Packages are full-featured, ready-to-use enclosure solutions that make it unnecessary to order each component separately. For convenience, a single part number includes a frame, solid door(s), handle and key lock, a solid top, a solid rear cover, a full mounting subpanel, a gland plate, and four lifting eyes. Side covers ordered separately to accommodate joining/baying applications.
Also known as: 783510320126, P2K1866
Specifications
Material: | Steel |
Depth: | 23.820 in |
IP/NEMA Rating: | NEMA 12 |
Width: | 23.920 in |
Height: | 70.940 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Height: | 70.940 in |
Depth: | 23.820 in |
Width: | 23.920 in |
Customer Reviews
No reviews for this product
(0)