ProLine G2 19-Inch Rack Angles, Tap Hole, 1800mm, Conductive, Steel

Item #: 1095244

Cat #: P2RA19T18

UPC: 783510326241

Sign In or Register to view pricing and more.
Documents & Guides
ProLine G2 19-Inch Rack Angles, Tap Hole, 1800mm, Conductive, Steel

Overview

ProLine G2 19-Inch Rack Angles, Tap Hole, 1800mm, Conductive, Steel
The ProLine G2 Rack Angles mount using BV-M6 fasteners instead of the traditional cage nut and screw combination. The Rack Angle height and rack unit count are optimized for the ProLine G2 frame heights. Rack Angles have two mounting surfaces that function in the attachment of rack-mount equipment and accessories. Rack Angles comply with AN SI/EIA RS-310-D rack mounting standards.
Also known as: 783510326241, P2RA19T18

Specifications

Depth: 1.890 in
Type: Rack Angle
Material: Steel
Width: 2.560 in
Height: 67.300 in
Depth: 1.890 in
Material: Steel
Height: 67.300 in
Type: Rack Angle
Width: 2.560 in

Customer Reviews

No reviews for this product
(0)