Nipples, 1-1/2 x 3", SCH40, Steel
Item #: 1069296
Cat #: ZNG073
UPC: 082647112995
Documents & Guides
Nipples, 1-1/2 x 3 Inch, Schedule 40, Steel/Galvanized, Meets or Exceeds All Applicable ASTM & ANSI Standards and Lead Free.
Sign In or Register to view pricing and more.
Overview
Nipples, 1-1/2 x 3 Inch, Schedule 40, Steel/Galvanized, Meets or Exceeds All Applicable ASTM & ANSI Standards and Lead Free.
Also known as: 082647112995, ZNG073
Specifications
Diameter: | 1/2 in |
Length: | 3 in |
Material: | Steel |
Diameter: | 1/2 in |
Material: | Steel |
Length: | 3 in |
Customer Reviews
No reviews for this product
(0)